This product requires certification to purchase.

40 Piece SHOCKWAVE DRILL & Driver Set

This product has been replaced by

SHOCKWAVE IMPACT DUTY DRIVER BIT SET - 54PC
Milwaukee® 54-piece Driver Bit Set
Manufacturer Part #48-32-4010
Milwaukee®

SHOCKWAVE™ 40 Piece SHOCKWAVE DRILL & Driver Set

  • Fast #
  • Part #M48324006
  • Item #5144777
  • Manufacturer Part #48-32-4006
5 out of 5 Customer Rating
Brand image

This product has been replaced by

SHOCKWAVE IMPACT DUTY DRIVER BIT SET - 54PC
Milwaukee® 54-piece Driver Bit Set
Manufacturer Part #48-32-4010
Milwaukee®

SHOCKWAVE™ 40 Piece SHOCKWAVE DRILL & Driver Set

  • Fast #
  • Part #M48324006
  • Item #5144777
  • Manufacturer Part #48-32-4006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Wear Guard Tip™ protects fit over the life of the bit
  • Precise fit custom machined tip prevents stripping and reduces wobble
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Design for use with impact drivers and drill drivers
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance
  • Laser etched size for easy identification
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
3/16 in, 1/4 in
Collection:
SHOCKWAVE™
Color Finish Name:
Silver
Depth:
10-1/5
Drill Bit Type:
Driver, Twist
Drilling Depth (in):
1-1/5 in
Height:
2-17/20
Length:
10-1/5
Magnetic:
Yes
Material:
Steel
Number of Pieces:
40 Piece
Package Quantity:
Piece of 40
Shank Size:
1/4
Shank Style:
Hex
Tool Type:
Bit Set
UPC:
045242349586
Weight:
1.62
Width:
9-4/5