6PC SHOCKWAVE IMPACT DUTY EXTRACTOR SET
Shockwave™ 6PC SHOCKWAVE IMPACT DUTY EXTRACTOR SET
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30 Pallet: 2640-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Optimized geometry for secure grip on rusted or damaged fasteners
- Impact duty extractors with 3/8 in. drive and SHOCKWAVE™ socket adapter included
- Color-coded band for easy size identification
- Retention holder to keep bits organized
- For common sized fasteners 1/4 in. to 1/2 in.
- For use with a variety of tools
- Up to 30X life
Specifications
- Application:
- Cutting
- Collection:
- Shockwave™
- Color Finish Name:
- Silver
- Depth:
- 1-7/25
- Height:
- 6-17/50
- Length:
- 1-7/25
- Material:
- Alloy Steel
- Number of Pieces:
- 6 Piece
- Number of Tools Included:
- 6
- Tool Type:
- Screw Extractor Set
- UPC:
- 045242484836
- Weight:
- 0.445
- Width:
- 6-3/10