7-3/4 in. Bit Holder 11 Piece
SHOCKWAVE™ 7-3/4 in. Bit Holder 11 Piece
Package Quantity Info:
Each: 1 Case: 20 Pallet: 2800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- CUSTOM ALLOY76™ steel maximizes resistance to wear and shock
- SHOCKWAVE™ impact duty bit holders and bits are engineered for extreme durability and up to 10x life
- Pivots to lock at a 0° or 30° angle
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Collection:
- SHOCKWAVE™
- Color Finish Name:
- Black
- Diameter:
- 1/4
- Height:
- 3/4
- Length:
- 7-3/4
- Material:
- Steel
- Number of Pieces:
- 11 Piece
- Package Quantity:
- Piece of 11
- Tool Type:
- Bit Holder
- UPC:
- 045242269587
- Weight:
- 0.485
- Width:
- 4-1/4