SHOCKWAVE IMPACT DUTY 7/16 X 1-7/8 MAGNETIC NUT DRIVER
SHOCKWAVE™ SHOCKWAVE IMPACT DUTY 7/16 X 1-7/8 MAGNETIC NUT DRIVER
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3 Pallet: 3024-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Proprietary steel and heat treat process for maximum strength and durability
- Strong magnetic tip for secure grip
- Color-coded band for easy size identification
- Chamfered edge allows for fastening in tight spaces
Specifications
- Bit Sizes:
- 7/16 in
- Collection:
- SHOCKWAVE™
- Diameter:
- 7/16
- Height:
- 1-7/8
- Length:
- 1-7/8
- Material:
- Steel, Alloy Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Nut Driver
- Type:
- M49664506
- UPC:
- 045242196289
- Weight:
- 0.08
- Width:
- 7/16