This product requires certification to purchase.

7/64 x 7/64 x 1/4 in. Hex Twist 1 Piece

Milwaukee®

SHOCKWAVE™ 7/64 x 7/64 x 1/4 in. Hex Twist 1 Piece

  • Fast #
  • Part #M48894604
  • Item #7033734
  • Manufacturer Part #48-89-4604
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 7/64 x 7/64 x 1/4 in. Hex Twist 1 Piece

  • Fast #
  • Part #M48894604
  • Item #7033734
  • Manufacturer Part #48-89-4604
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Titanium coating for up to 3X life vs. black oxide
  • SHOCKWAVE™ Impact duty, engineered for drills and impacts
  • RED HELIX™ design for Rapid Chip Removal™
  • 135° split point for precision start no walking
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
7/64 in
Bit Sizes:
7/64 in
Coating:
Titanium
Collection:
SHOCKWAVE™
Color Finish Name:
Silver
Depth:
5-7/10 in
Drill Bit Type:
Twist
Height:
3/10 in
Length:
5-7/10 in
Magnetic:
No
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Shank Style:
Hex
UPC:
452423530570
Weight:
0.085 lb
Width:
1-17/20 in