This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Hex Driver 2 Piece

Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Driver 2 Piece

  • Fast #
  • Part #M48324414
  • Item #4844141
  • Manufacturer Part #48-32-4414
5 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Driver 2 Piece

  • Fast #
  • Part #M48324414
  • Item #4844141
  • Manufacturer Part #48-32-4414
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Pallet: 26400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Collection:
SHOCKWAVE™
Color Finish Name:
Silver
Depth:
1-17/20
Drill Bit Type:
Driver
Height:
3/10
Length:
1-17/20
Magnetic:
Yes
Material:
Steel, Alloy Steel
Package Quantity:
Pack of 2
Shank Size:
1/4
Shank Style:
Hex
Tool Type:
Bit
UPC:
045242302413
Weight:
0.02
Width:
4-7/10