9-21/25 in. Drain Thin Wall Deep Impact Socket
ShockWave™ 9-21/25 in. Drain Thin Wall Deep Impact Socket
Package Quantity Info:
Each: 1 Case: 36 Pallet: 3276-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Proprietary steel and heat treat process for maximum strength and durability
- Thin wall construction for easy access in tight spaces
- 6 point deep wells for unyielding bit engagement
- Geometric design provides the shock absorption
- Includes 3/8 in. socket adapter
Documents
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- ShockWave™
- Color Finish Name:
- Black, Silver
- Drive Size:
- 3/8 in
- Material:
- Steel
- Number of Tools Included:
- 3
- Tool Type:
- Socket Set
- UL Listed:
- No
- UPC:
- 045242340811
- Weight:
- 0.51