SHOCKWAVE™ 9/64 x 9/64 x 1/4 in. Hex Twist 1 Piece

Part #M48894606  |  Item #7033732  |  Manufacturer Part #48-89-4606

$2.37 EACH

Shank Size:

1/4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Titanium coating for up to 3X life vs. black oxide
  • SHOCKWAVE™ Impact duty, engineered for drills and impacts
  • RED HELIX™ design for Rapid Chip Removal™
  • 135° split point for precision start no walking

Specifications

Application: Drilling

Bit Diameter: 9/64 in

Bit Sizes: 9/64 in

Coating: Titanium

Collection: SHOCKWAVE™

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 1-17/20 in

Drill Bit Type: Twist

Height: 3/10 in

Length: 1-17/20 in

Magnetic: No

Number Of Pieces: 1 Piece

Product Type: Twist Bit

Shank Size: 1/4 in

Shank Style: Hex

Weight: 0.035

Width: 5-3/4 in