SHOCKWAVE IMPACT DUTY 1/4 AND 5/16 X 2-1/4 QUIK-CLEAR 2-IN-1 MAGNETIC NUT DRIVER BULK 25
SHOCKWAVE IMPACT DUTY 1/4 AND 5/16 X 2-1/4 QUIK-CLEAR 2-IN-1 MAGNETIC NUT DRIVER BULK 25
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- QUIK-CLEAR™ cleaning mechanism for fast and easy debris removal
- Offering 1/4" and 5/16" nut driver sizes on one shank
- IMPACT DUTY™ Magnet prevents magnet loosening over time
- Magnetic nut driver holds screws securely during application set-up
- 2-in-1 design drives a wider variety of hex head screws with one accessory
- Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
- Color-coded for easy size selection
- CUSTOM ALLOY76™ Steel is engineered to extend bit life
- Designed for heavy-duty impact applications
- Designed for use with Impact Drivers and Drill Drivers
Specifications
- AMP:
- 0
- Bare Tool or Kit:
- Tool Kit
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/4 in
- ETL Listed:
- No
- Height:
- 49/100
- Length:
- 2-17/40
- Material:
- Steel
- Number of Pieces:
- 25 Piece
- Power Source:
- Manual
- Shank Size:
- 1/4
- Tool Type:
- Nut Driver
- Type:
- M49664742
- UL Listed:
- No
- UPC:
- 045242633494
- Weight:
- 1.54
- Width:
- 49/100