SHOCKWAVE IMPACT DUTY 2 IN. SLOTTED #8/#10 POWER BIT 2-PACK
SHOCKWAVE IMPACT DUTY 2 IN. SLOTTED #8/#10 POWER BIT 2-PACK
Product Details
Product Details
- Optimized Shock Zone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
Specifications
- Application:
- Drilling
- Bit Sizes:
- #8, #1
- Color Finish Name:
- Silver
- Depth:
- 4-3/4
- Drill Bit Type:
- Screw Machine
- Height:
- 7/20
- Length:
- 4-3/4
- Material:
- Steel, Alloy Steel
- Package Quantity:
- Pack of 2
- Tool Type:
- Bit
- Type:
- M48324920
- UPC:
- 045242478682
- Weight:
- 0.545
- Width:
- 1-17/20