This product requires certification to purchase.

SHOCKWAVE IMPACT DUTY 2 TORX T10 POWER BIT

Milwaukee®

SHOCKWAVE IMPACT DUTY 2 TORX T10 POWER BIT

  • Fast #
  • Part #M48324482
  • Item #4464353
  • Manufacturer Part #48-32-4482
5 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE IMPACT DUTY 2 TORX T10 POWER BIT

  • Fast #
  • Part #M48324482
  • Item #4464353
  • Manufacturer Part #48-32-4482
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Pallet: 29040
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ultimate Fit
  • Most durable, SHOCKZONE™ shank absorbs peak torque
  • Long Lasting Tip, Wear Guard™
  • Customized Tip Geometry, Less Stripping
  • SHOCKZONE™ shanks are optimized per tip type to prevent breaking
  • Custom heat treat for longer bit life
  • Laser etched for easy size identification
  • Designed for use with impact Driver Bits and drill Driver Bits
  • Laser etched size for easy identification
  • Designed for use with Impact Wrenches
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
T10
Drill Bit Type:
Screwdriver
Material:
Alloy Steel
Number of Pieces:
1 Piece
Shank Size:
1/4
Shank Style:
Hex
Type:
M48324482
UPC:
045242238316