SHOCKWAVE IMPACT DUTY DRILL AND DRIVE SET 56-PIECE
This product has been replaced by
Manufacturer Part #48-32-4034
SHOCKWAVE IMPACT DUTY DRILL AND DRIVE SET 56-PIECE
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Height:
- 2-1/4 in
- Length:
- 10-9/20 in
- Material:
- Alloy Steel
- Tool Type:
- Bit
- UPC:
- 045242478897
- Weight:
- 3.01 lb
- Width:
- 19-1/20 in