SHOCKWAVE IMPACT DUTY DRIVER BIT SET 22-PEICE
This product has been replaced by
Manufacturer Part #48-32-4033
SHOCKWAVE IMPACT DUTY DRIVER BIT SET 22-PEICE
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
Specifications
- Application:
- Drilling
- Color Finish Name:
- Silver
- Depth:
- 9-9/10
- Height:
- 3-1/4
- Length:
- 9-9/10
- Material:
- Steel, Alloy Steel
- Package Quantity:
- Pack of 22
- Tool Type:
- Bit
- Type:
- M48324016
- Weight:
- 1.395
- Width:
- 9-3/10