This product requires certification to purchase.

1/4 in. Hex Titanium Shockwave 1-Piece

Milwaukee®

Shockwave™ Red Helix™ 1/4 in. Hex Titanium Shockwave 1-Piece

  • Fast #
  • Part #M48894611
  • Item #7033709
  • Manufacturer Part #48-89-4611
5 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™ Red Helix™ 1/4 in. Hex Titanium Shockwave 1-Piece

  • Fast #
  • Part #M48894611
  • Item #7033709
  • Manufacturer Part #48-89-4611
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 11250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 135° split point for precision start no walking
  • CHIP BREAKER™ Decreased Heat Buildup
  • RED HELIX™ Design for Rapid Chip Removal™
  • SHOCKWAVE™ Impact Duty, Engineered for Drills and Impacts
  • Titanium Coating for Up to 3X Life vs. Black Oxide
  • Ideal for Wood, Plastics, & Metals
  • Available in 29 fractional sizes
  • Requires Certification

Specifications

Application:
Metal, Plastic, Wood
Bit Diameter(s) (In):
7/32 in
Bit Sizes:
7/32 in
Coating:
Titanium
Collection:
Shockwave™ Red Helix™
Color Finish Name:
Black Oxide, Gold Oxide
Depth:
3-22/25 in
Drill Bit Type:
Helix
Drilling Depth (in):
2-19/34 in
Height:
11/50 in
Length:
4-5/64 in
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Drill Bit
UL Listed:
No
UPC:
452423531256
Weight:
0.05 lb
Width:
11/50 in