SHOCKWAVE IMPACT DUTY 1 DRIVE 1-1/16 THIN WALL EXTRA DEEP 6 POINT SOCKET
SHOCKWAVE™ SHOCKWAVE IMPACT DUTY 1 DRIVE 1-1/16 THIN WALL EXTRA DEEP 6 POINT SOCKET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimized for use with 1" drive impact wrenches, and adapters
- Stamped and ink filled diameter markings for wear resistance
- Dual hole design and groove for easier attachment
- Lifetime Guarantee covers impact sockets and extensions only
- Meets ASME Industry Standards
- Thin Wall Extra Deep SAE Impact Socket
- 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Non-slip hex geometry to prevent socket and fastener rounding
- Laser etched part number
Documents
Specifications
- Collection:
- SHOCKWAVE™
- Color Finish Name:
- Black, Red
- Depth:
- 2-13/100
- Drive Size:
- 1 in
- Drive Type:
- Square
- Height:
- 6-61/100
- Length:
- 2-13/100
- Material:
- Forged Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Socket Size:
- 1 in
- Tool Type:
- Socket
- Type:
- M49667842
- UL Listed:
- No
- UPC:
- 045242826926
- WrenchType:
- Socket