This product requires certification to purchase.

SHOCKWAVE IMPACT DUTY 1 T40 INSERT BIT BULK 25

Milwaukee®

Shockwave SHOCKWAVE IMPACT DUTY 1 T40 INSERT BIT BULK 25

  • Fast #
  • Part #M48324733
  • Item #11747007
  • Manufacturer Part #48-32-4733
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave SHOCKWAVE IMPACT DUTY 1 T40 INSERT BIT BULK 25

  • Fast #
  • Part #M48324733
  • Item #11747007
  • Manufacturer Part #48-32-4733
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 2000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ultimate Fit
  • Most durable, SHOCKZONE™ shank absorbs peak torque
  • Long Lasting Tip, Wear Guard™
  • Customized Tip Geometry, Less Stripping
  • SHOCKZONE™ shanks are optimized per tip type to prevent breaking
  • Custom heat treat for longer bit life
  • Laser etched for easy size identification
  • Designed for use with impact drivers and drill drivers
  • Requires Certification

Specifications

Application:
Fastening
Bit Diameter(s) (In):
1/4 in
Bit Length:
1
Bit Sizes:
T40
Collection:
Shockwave
Color Finish Name:
Black
Depth:
1
Drill Bit Type:
Impact
Drilling Depth (in):
1 in
Height:
99/100
Length:
1
Material:
Steel
Number of Pieces:
25 Piece
Number of Tools Included:
25
Shank Size:
1/4
Shank Style:
Hex
Tool Type:
Bit
Type:
M48324733
UPC:
045242291687
Weight:
4.85
Width:
31/100