SHOCKWAVE IMPACT DUTY 6 SCREW HOLDING BIT HOLDER
Shockwave SHOCKWAVE IMPACT DUTY 6 SCREW HOLDING BIT HOLDER
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One-Handed Fastening
- Less Dropped Screws
- Secure Hold for the Easiest Driving
- Most durable, SHOCKZONE™ shank absorbs peak torque
- Ring Magnet directly engages screw head
- SHOCKZONE™ shanks are optimized to prevent breaking
- Ring Magnet securely holds screw to the bit holder
- Magnet holds bit in bit holder and magnetizes bit tip
- Designed for use with Milwaukee SHOCKWAVE™ Impact Duty Insert Driver Bit Driver Bits
- Optimized for use with PH2, PH3, T20, T25, T30, SQ2 and SQ3
Documents
Specifications
- Collection:
- Shockwave
- Color Finish Name:
- Black
- Diameter:
- 14/25
- Height:
- 14/25
- Length:
- 6
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Magnetic, Bit Holder
- Type:
- M48327904
- UPC:
- 045242276141
- Weight:
- 2.70
- Width:
- 14/25