This product requires certification to purchase.

SHOCKWAVE INS BIT Square Recessed 2 10PC

Milwaukee®

SHOCKWAVE™ SHOCKWAVE INS BIT Square Recessed 2 10PC

  • Fast #
  • Part #M48325008
  • Item #4427308
  • Manufacturer Part #48-32-5008
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ SHOCKWAVE INS BIT Square Recessed 2 10PC

  • Fast #
  • Part #M48325008
  • Item #4427308
  • Manufacturer Part #48-32-5008
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 510
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Optimized Shock Zone geometry absorbs peak torque and prevents breaking
  • Custom machined tip prevents stripping and reduces wobble
  • Custom alloy 76 steel maximizes resistance to wear and shock
  • Limited lifetime warranty
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
#2
Collection:
SHOCKWAVE™
Color Finish Name:
Silver
Depth:
2-1/2
Drill Bit Type:
Driver
Height:
1/2
Length:
1-9/50
Magnetic:
No
Material:
Steel, High Speed Steel
Number of Pieces:
10 Piece
Number of Tools Included:
10
Package Quantity:
Piece of 10
Shank Size:
1/4
Shank Style:
Square
Tool Type:
Bit
Type:
M48325008
UL Listed:
No
UPC:
045242249312
Weight:
33/250
Width:
4-3/4