This product requires certification to purchase.

Titanium Hex Drill Bit Set (15 Piece)

This product has been replaced by

SHOCKWAVE IMPACT DUTY RED HELIX TITANIUM DRILL BIT SET - 15PC
Milwaukee® 1/16 - 1/2 x 1/2 x 1/4 in. Hex Driver 15-Piece
Manufacturer Part #48-89-4670
Milwaukee®

SHOCKWAVE™ Titanium Hex Drill Bit Set (15 Piece)

  • Fast #
  • Part #M48894630
  • Item #7033816
  • Manufacturer Part #48-89-4630
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

SHOCKWAVE IMPACT DUTY RED HELIX TITANIUM DRILL BIT SET - 15PC
Milwaukee® 1/16 - 1/2 x 1/2 x 1/4 in. Hex Driver 15-Piece
Manufacturer Part #48-89-4670
Milwaukee®

SHOCKWAVE™ Titanium Hex Drill Bit Set (15 Piece)

  • Fast #
  • Part #M48894630
  • Item #7033816
  • Manufacturer Part #48-89-4630
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 5X life VS, black oxide drill bits
  • 1/4 in hex shank, use in drills or impact drivers
  • SHOCKWAVE™ impact duty bits
  • 135° Split point tip
  • Titanium coated for longer life
  • Ideal for wood, plastics, and metals
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/2 in
Bit Length:
6
Bit Sizes:
1/16 in - 1/2 in
Coating:
Titanium
Collection:
SHOCKWAVE™
Color Finish Name:
Silver
Depth:
10-1/4
Drill Bit Type:
Masonry
Height:
2-9/10
Length:
10-1/4
Magnetic:
No
Material:
Titanium
Number of Pieces:
15 Piece
Number of Tools Included:
1
Shank Size:
1/4
Shank Style:
Hex
Tool Type:
Bit Set
UL Listed:
No
UPC:
452423533168
Weight:
1.3
Width:
9-4/5