1/2 in. Socket 1-Tool
Shockwave™Impact Duty™ 1/2 in. Socket 1-Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Optimized for use with 1/2 in drive impact wrenches, drivers, ratchets, and adapters
- Set comes in PACKOUT™ organizer
- SHOCKWAVE Impact Duty™ socket 1/2 in Dr 16PC MM Packout set
- Stamped and ink filled diameter markings for wear resistance
- 6-point design made with forged impact steel for durability in high torque applications backed by our lifetime guarantee
- Kit includes 15 deep metric sockets and 1 impact socket accessory. The following sizes are included: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 3 in extension
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Lifetime guarantee covers impact sockets and extensions only
- Limited lifetime warranty
Documents
Specifications
- Application:
- Fastening
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black, Red
- Depth:
- 15-1/5 in
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- Height:
- 4-3/5 in
- Length:
- 15-1/5 in
- Material:
- Chrome Molybdenum Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 16 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 1/2 in
- Tool Type:
- Socket
- UL Listed:
- No
- UPC:
- 045242611553
- Weight:
- 10.55 lb
- Width:
- 9-4/5 in
- WrenchType:
- Socket