This product requires certification to purchase.

1/2 x 11/16 in. Socket

Milwaukee®

Shockwave™Impact Duty™ 1/2 x 11/16 in. Socket

  • Fast #
  • Part #M49666225
  • Item #9381127
  • Manufacturer Part #49-66-6225
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™Impact Duty™ 1/2 x 11/16 in. Socket

  • Fast #
  • Part #M49666225
  • Item #9381127
  • Manufacturer Part #49-66-6225
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 2784
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
  • Deep SAE impact socket
  • 6-point design made with forged impact steel for durability in high torque applications backed by our lifetime guarantee
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Meets ASME industry standards
  • Laser etched part number
  • Stamped and ink filled diameter markings for wear resistance
  • Lifetime Guarantee covers impact sockets and extensions only
  • Requires Certification

Specifications

Application:
Heavy Duty, Torque Applications
Collection:
Shockwave™Impact Duty™
Color Finish Name:
Black
Depth:
3-7/100 in
Drive Size:
1/2 in
Drive Type:
Impact
Height:
1-17/100 in
Length:
3-7/100 in
Material:
Forged Steel
Number Of Points:
6-point
Number of Pieces:
1 Piece
Number of Tools Included:
1
Socket Size:
1/2 in
Tool Type:
Socket
UL Listed:
No
UPC:
045242581719
Weight:
0.49 lb
Width:
1-4/25 in