1/2 x 3/8 in. Socket Reducer
Shockwave™Impact Duty™ 1/2 x 3/8 in. Socket Reducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ball detent design for superior impact socket retention
- Laser etched markings for easy identification
- Dual hole design and groove for easier attachment
- Laser etched part number
- 1/2" drive - 3/8" drive impact socket reducer
- Optimized for use with 3/8" drive impact sockets
- Optimized for use with 1/2" drive impact wrenches
- Meets ASME industry standards
Specifications
- Application:
- Torque Applications
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black
- Drive Size:
- 1/2 in - 3/8 in
- Drive Type:
- Impact
- Height:
- 49/50 in
- Length:
- 1-1/2 in
- Magnetic:
- Yes
- Material:
- Forged Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Socket Reducer
- UL Listed:
- No
- Weight:
- 0.14 lb
- Width:
- 49/50 in