1/4 in. x 6 in. Magnetic Nut Driver
Shockwave™Impact Duty™ 1/4 in. x 6 in. Magnetic Nut Driver
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 54-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Impact Duty Magnet prevents magnet loosening over time
- Magnetic nut driver holds screws securely during application set-up
- SHOCKWAVE Impact Duty™ 1/4" x 6" Magnetic Nut Driver
- Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
- Color-coded bands aid with selecting the right size nut driver
- CUSTOM ALLOY76™ Steel is engineered to extend bit life
- 6" Magnetic nut driver allows for extended reach and tight-access applications
- Chamfered edge for maximum screw-head engagement
- Improved hex geometry for best fit and reduced stripping
- No Warranty
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 6 in
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black, Red
- Drive Size:
- 1/4 in
- Drive Type:
- Nut
- GSA Approved:
- No
- Height:
- 87/200 in
- Length:
- 5-453/500 in
- Magnetic:
- Yes
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shaft Length:
- 6 in
- Shaft Size:
- 6 in
- Shank Size:
- 6 in
- Shank Style:
- Hex
- Tool Type:
- Nut Driver
- Type:
- M49664582
- UPC:
- 045242609987
- Weight:
- 0.435 lb
- Width:
- 87/200 in