This product requires certification to purchase.

1 in. Socket Extension

Milwaukee®

Shockwave™Impact Duty™ 1 in. Socket Extension

  • Fast #
  • Part #M49666712
  • Item #9381089
  • Manufacturer Part #49-66-6712
5 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™Impact Duty™ 1 in. Socket Extension

  • Fast #
  • Part #M49666712
  • Item #9381089
  • Manufacturer Part #49-66-6712
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made with forged impact steel for durability in high torque applications backed by our lifetime guarantee
  • Laser etched markings for easy identification
  • Lifetime guarantee covers impact sockets and extensions only
  • For use with impact sockets
  • Dual hole design for easier attachment
  • Ball detent design for superior impact socket retention
  • Meets ASME industry standards
  • Requires Certification

Specifications

Application:
Torque Applications
Collection:
Shockwave™Impact Duty™
Color Finish Name:
Black
Depth:
7
Drive Size:
1 in
Drive Type:
Square
Height:
2-13/100
Length:
7
Material:
Chrome Molybdenum Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Socket Size:
1 in
Tool Type:
Socket Extension
UL Listed:
No
UPC:
045242585595
Weight:
3.33
Width:
2-3/25