10-Piece Impact Duty Carbide Drill Bit Set
Shockwave™Impact Duty™ 10-Piece Impact Duty Carbide Drill Bit Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Up to 5x life in concrete
- Up to 2x faster drilling vs standard masonry drill bits
- Shockwave impact duty™ engineered for hammer drills and impacts
- Durable carbide tip for longer life in concrete and hard aggregate
- Sharpened carbide edges for faster starts in concrete, brick, and block
- Precision ground carbide tip for less bit walking
- Wide flute design for fast dust removal
- Ideal for concrete, brick, and block
- 1/4 in hex shank for added tool versatility
- Kit includes (1) 1/8" x 2" x 3-1/2", (1) 5/32" x 4" x 6", (1) 3/16" x 2" x 4", (1) 3/16" x 4" x 6", (1) 7/32" x 4" x 6", (1) 1/4" x 2" x 4", (1) 1/4" x 4" x 6", (1) 5/16" x 4" x 6", (1) 3/8" x 4" x 6", (1) 1/2" x 4" x 6"
Specifications
- Application:
- Brick, Block, Concrete
- Bit Length:
- 6
- Bit Sizes:
- 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Silver, Red
- Depth:
- 8-1/2 in
- Diameter:
- 1/2 in
- Drill Bit Type:
- Hammer
- Drilling Depth (in):
- 4 in
- Height:
- 2-13/100 in
- Length:
- 7-63/100 in
- Magnetic:
- No
- Material:
- Carbide
- Number of Pieces:
- 10 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Drill Bit
- UL Listed:
- No
- UPC:
- 045242750948
- Weight:
- 1.18 lb
- Width:
- 3-9/10 in