1/2 in. Socket Set
Shockwave™Impact Duty™ 1/2 in. Socket Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 160-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Kit includes 19 deep SAE sockets. The following sizes are included: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Impact resistant case with nest ability for easy stacking and storage
- Laser etched part number
- Lifetime guarantee covers impact sockets and extensions only
- Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
- Interchangeable clips for rail customization
- 6-point design made with forged impact steel for durability in high torque applications backed by our lifetime guarantee
Specifications
- Application:
- Torque Applications
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black, Red
- Depth:
- 16-17/50
- Drive Size:
- 1/2 in
- Drive Type:
- Impact
- Height:
- 10-51/100
- Length:
- 16-17/50
- Material:
- Forged Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 19 Piece
- Number of Tools Included:
- 19
- Socket Size:
- 1/2 in
- Tool Type:
- Socket Set
- UL Listed:
- No
- UPC:
- 045242582549
- Weight:
- 13.42
- Width:
- 2-1/2