1/2 x 3/4 in. Socket
Shockwave™Impact Duty™ 1/2 x 3/4 in. Socket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 2688-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
- Stamped and ink filled diameter markings for wear resistance
- Deep SAE Impact Socket
- Dual hole design and groove for easier attachment
- 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Non-slip hex geometry to prevent socket and fastener rounding
- Lifetime Guarantee covers impact sockets and extensions only
- Laser etched part number
- Meets ASME Industry standards
Documents
Specifications
- Application:
- Fastening
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black
- Depth:
- 3-7/100
- Drive Size:
- 1/2 in
- Drive Type:
- Impact
- Height:
- 1-17/100
- Length:
- 3-7/100
- Material:
- Forged Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Socket Size:
- 3/4 in
- Tool Type:
- Socket
- UL Listed:
- No
- UPC:
- 045242581726
- Weight:
- 0.51
- Width:
- 1-17/100