This product requires certification to purchase.

13PC SHOCKWAVE IMPACT DUTY DRIVER BIT SET

Milwaukee®

Shockwave™Impact Duty™ 13PC SHOCKWAVE IMPACT DUTY DRIVER BIT SET

  • Fast #
  • Part #M48324035
  • Item #10060714
  • Manufacturer Part #48-32-4035
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™Impact Duty™ 13PC SHOCKWAVE IMPACT DUTY DRIVER BIT SET

  • Fast #
  • Part #M48324035
  • Item #10060714
  • Manufacturer Part #48-32-4035
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Wear guard Tip™ protects fit over the life of the bit
  • Optimized shock zone™ absorbs peak torque and prevents breaking
  • Custom alloy76™ steel is engineered to extend bit life
  • Precise fit custom machined tip prevents stripping and reduces wobble
  • Shock Zones™ are optimized in both length and width per tip type for best performance across tip types
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification
  • Customizable accessory case is designed for use in Packout™
  • Requires Certification

Documents


Specifications

Application:
All Purpose, Drilling
Bit Diameter(s) (In):
1/4 in
Bit Length:
1
Bit Sizes:
(1) Compact Magnetic Bit Holder, (12) 1 in Insert Bits: (2) Ph2, (1) Ph3, (2) Sq2, (1) T15, (2) T20, (2) T25, (1) SL8, (1) SL10
Collection:
Shockwave™Impact Duty™
Color Finish Name:
Red
Drill Bit Type:
Driver
Height:
1-19/50
Length:
3-37/50
Magnetic:
Yes
Material:
Alloy Steel
Number of Pieces:
13 Piece
Number of Tools Included:
13
Shank Size:
1/4
Shank Style:
Hex
Tool Type:
Drill Bit
UL Listed:
No
UPC:
045242784080
Weight:
0.38
Width:
4-57/100