This product requires certification to purchase.

1/4 - 1/2 in. Socket Adapter Set

Milwaukee®

Shockwave™Impact Duty™ 1/4 - 1/2 in. Socket Adapter Set

  • Fast #
  • Part #M49666742
  • Item #9381020
  • Manufacturer Part #49-66-6742
5 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™Impact Duty™ 1/4 - 1/2 in. Socket Adapter Set

  • Fast #
  • Part #M49666742
  • Item #9381020
  • Manufacturer Part #49-66-6742
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 36 Pallet: 3276
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Optimized for use with 1/4" to 1/2" drive impact wrenches
  • Laser etched markings for easy identification
  • Dual hole design and groove for easier attachment
  • Meets ASME industry standards
  • Ball detent design for superior impact socket retention
  • Made with forged impact steel for durability in high torque applications
  • Optimized for use with 1/4", 3/8", and 1/2" impact sockets
  • Laser etched part number
  • Requires Certification

Specifications

Application:
Torque Applications
Collection:
Shockwave™Impact Duty™
Color Finish Name:
Black
Depth:
1-97/100 in
Drive Size:
1/4 in - 1/2 in
Drive Type:
Impact
Height:
3-7/20 in
Length:
1-97/100 in
Material:
Forged Steel
Number Of Points:
6-point
Number of Pieces:
4 Piece
Number of Tools Included:
4
Socket Size:
1/4 in, 1/2 in
Tool Type:
Socket Adapter Set
UL Listed:
No
UPC:
045242605798
Weight:
0.37 lb
Width:
3-4/5 in