This product requires certification to purchase.

#2 (3/16 - 1/2 in.), #3 (3/16 - 3/4 in.), #8 (1/8 - 1 in. ) x 1/4 in. Hex Drill Bit Mechanical Set (3 Piece)

Milwaukee®

Shockwave™Impact Duty™ #2 (3/16 - 1/2 in.), #3 (3/16 - 3/4 in.), #8 (1/8 - 1 in. ) x 1/4 in. Hex Drill Bit Mechanical Set (3 Piece)

  • Fast #
  • Part #M48899256
  • Item #7740388
  • Manufacturer Part #48-89-9256
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™Impact Duty™ #2 (3/16 - 1/2 in.), #3 (3/16 - 3/4 in.), #8 (1/8 - 1 in. ) x 1/4 in. Hex Drill Bit Mechanical Set (3 Piece)

  • Fast #
  • Part #M48899256
  • Item #7740388
  • Manufacturer Part #48-89-9256
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Optimized for impact drivers, drill/driver compatible
  • Titanium aluminum nitride (tialn) coating delivers 5x longer life than competitive impact step bits
  • The rapid Strike Tip™ provides fast and accurate starts
  • A dual spiral flute combined with the rapid Strike Tip™ delivers up to 2x faster holes than competitive Impact step bits
  • The optimized SHOCKZONE™ reduces early shank breaks
  • 13 Steps with laser engraving for clear stop on size identification
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
3/16 in - 1/2 in;3/16 in -3/4 in;1/2 in - 1 in
Bit Sizes:
#2 (3/16 - 1/2 in), #3 (3/16 - 3/4 in), #8 (1/8 in - 1 in )
Coating:
Titanium
Collection:
Shockwave™Impact Duty™
Color Finish Name:
Silver
Depth:
2-7/8 in
Height:
9 in
Length:
2-7/8 in
Magnetic:
No
Material:
Titanium
Number of Pieces:
3 Piece
Number of Tools Included:
3
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Drill Bit Set
UL Listed:
No
UPC:
045242505135
Weight:
0.94 lb
Width:
1-3/8 in