#2 1/4 in. Hex Driver Bit
Shockwave™Impact Duty™ #2 1/4 in. Hex Driver Bit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Bit Sizes:
- #2
- Collection:
- Shockwave™Impact Duty™
- Magnetic:
- No
- Material:
- Steel
- Number of Tools Included:
- 1
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Tool Type:
- Driver Bit
- UL Listed:
- No
- UPC:
- 045242331178