This product requires certification to purchase.

3/8 x 1/2 in. Socket Adapter

Milwaukee®

Shockwave™Impact Duty™ 3/8 x 1/2 in. Socket Adapter

  • Fast #
  • Part #M49666723
  • Item #9381045
  • Manufacturer Part #49-66-6723
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™Impact Duty™ 3/8 x 1/2 in. Socket Adapter

  • Fast #
  • Part #M49666723
  • Item #9381045
  • Manufacturer Part #49-66-6723
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 180
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dual hole design and groove for easier attachment
  • Made with forged impact steel for durability in high torque applications
  • Laser etched markings for easy identification
  • Meets ASME industry standards
  • Requires Certification

Specifications

Application:
Torque Applications
Collection:
Shockwave™Impact Duty™
Color Finish Name:
Black
Depth:
1-21/50 in
Drive Size:
3/8 in x 1/2 in
Drive Type:
Square
Height:
87/100 in
Length:
1-21/50 in
Material:
Chrome Molybdenum Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Socket Size:
3/8 in, 1/2 in
Tool Type:
Socket Adapter
UL Listed:
No
UPC:
045242581368
Weight:
0.13 lb
Width:
43/50 in