This product requires certification to purchase.

3/16 - 3/4 x 1/4 in. Hex Drill Bit 1-Piece

Milwaukee®

Shockwave™Impact Duty™ 3/16 - 3/4 x 1/4 in. Hex Drill Bit 1-Piece

  • Fast #
  • Part #M48899243
  • Item #7740428
  • Manufacturer Part #48-89-9243
5 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™Impact Duty™ 3/16 - 3/4 x 1/4 in. Hex Drill Bit 1-Piece

  • Fast #
  • Part #M48899243
  • Item #7740428
  • Manufacturer Part #48-89-9243
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Optimized for impact drivers, drill/driver compatible
  • Titanium aluminum nitride (TiBone) coating delivers 5x longer life than competitive impact step bits
  • The Rapid Strike Tip™ provides fast and accurate starts
  • A dual spiral flute combined with the Rapid Strike Tip™ delivers up to 2x faster holes than competitive impact step bits
  • The optimized Shockzone™ reduces early shank breaks
  • Made in the USA with global materials
  • 10 steps with laser engraving for clear stop on size identification
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
3/16 in
Bit Length:
3-283/1000
Bit Sizes:
0.75 in
Collection:
Shockwave™Impact Duty™
Color Finish Name:
Silver
Drill Bit Type:
Step
Drilling Depth (in):
1-157/250 in
Height:
3-283/1000
Length:
3-17/64
Number of Pieces:
1 Piece
Shank Size:
1/4
Shank Style:
Hex
UPC:
045242505074
Weight:
0.13
Width:
3/4