3/4 in. Socket Extension
Shockwave™Impact Duty™ 3/4 in. Socket Extension
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made with forged impact steel for durability in high torque applications backed by our lifetime guarantee
- Laser etched markings for easy identification
- Lifetime guarantee covers impact sockets and extensions only
- For use with impact sockets
- Dual hole design for easier attachment
- Ball detent design for superior impact socket retention
- Meets ASME industry standards
Specifications
- Application:
- Torque Applications
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black
- Depth:
- 4
- Drive Size:
- 3/4 in
- Drive Type:
- Square
- Height:
- 1-73/100
- Length:
- 4
- Material:
- Chrome Molybdenum Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 3/4 in
- Tool Type:
- Socket Extension
- UL Listed:
- No
- UPC:
- 045242583959
- Weight:
- 1.15
- Width:
- 1-73/100