3/4 x 1-1/2 in. Socket
Shockwave™Impact Duty™ 3/4 x 1-1/2 in. Socket
Product Details
Product Details
- Optimized for use with 3/4" drive impact wrenches, drivers, ratchets, and adapters
- Deep SAE impact socket
- 6-point design made with forged impact steel for durability in high torque applications backed by our lifetime guarantee
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Meets ASME industry standards
- Laser etched part number
- Stamped and ink filled diameter markings for wear resistance
- Lifetime Guarantee covers impact sockets and extensions only
Specifications
- Application:
- Heavy Duty, Torque Applications
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black
- Depth:
- 3-27/50
- Drive Size:
- 3/4 in
- Drive Type:
- Impact
- Height:
- 2-1/5
- Length:
- 3-27/50
- Material:
- Forged Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 3/4 in
- Tool Type:
- Socket
- UL Listed:
- No
- UPC:
- 045242583164
- Weight:
- 2.16
- Width:
- 2-1/5