This product requires certification to purchase.

7Pc Shockwave Impact Duty Carbide Hammer Drill Bit Concrete Screw Install Set

Milwaukee®

Shockwave™Impact Duty™ 7Pc Shockwave Impact Duty Carbide Hammer Drill Bit Concrete Screw Install Set

  • Fast #
  • Part #M48209097
  • Item #9935743
  • Manufacturer Part #48-20-9097
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™Impact Duty™ 7Pc Shockwave Impact Duty Carbide Hammer Drill Bit Concrete Screw Install Set

  • Fast #
  • Part #M48209097
  • Item #9935743
  • Manufacturer Part #48-20-9097
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1560
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Up to 5x life in concrete
  • Up to 2x faster drilling vs standard masonry drill bits
  • Complete drill/drive system for less bit changes and faster installation of concrete screws
  • Built in 1/4" hex shoulder for use in concrete screw installation kit
  • Shockwave impact duty™ engineered for hammer drill/drivers and impacts
  • Recessed Shockwave impact duty™ nut drivers automatically disengage when screw is seated to prevent over-torqueing
  • 5/32" drill bit ideal for 3/16" concrete screws, 3/16" drill bit ideal for 1/4" concrete screws
  • Case is designed for use in Packout™
  • Durable carbide tip for longer life in concrete and hard aggregate
  • Sharpened carbide edges for faster starts in concrete, brick, and block
  • Requires Certification
Dimensions & Measurements
Bit Length
6
Bit Sizes
5/32 in, 3/16 in, 1/4 in, 5/16 in
Depth
1-19/50 in
Diameter
5/16 in
Drilling Depth (in)
4 in
Height
1-19/50 in
Length
7-37/50 in
Number of Pieces
7 Piece
Shank Size
1/4 in
Weight
0.9 lb
Width
3-9/10 in
Characteristics & Features
Coating
Black Oxide
Collection
Shockwave™Impact Duty™
Color Finish Name
Black, Red, Yellow
Drill Bit Type
Hammer
Magnetic
No
Material
Carbide
Number of Tools Included
1
Shank Style
Hex
Tool Type
Drill Bit
Warranty & Product Information
Application
Brick, Block, Concrete
UL Listed
No
UPC
045242749928