This product requires certification to purchase.

SHOCKWAVE Impact Duty™ 6 in. Magnetic Nut Driver Set 4-piece

Milwaukee®

Shockwave™Impact Duty™ SHOCKWAVE Impact Duty™ 6 in. Magnetic Nut Driver Set 4-piece

  • Fast #
  • Part #M49664567
  • Item #11457624
  • Manufacturer Part #49-66-4567
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™Impact Duty™ SHOCKWAVE Impact Duty™ 6 in. Magnetic Nut Driver Set 4-piece

  • Fast #
  • Part #M49664567
  • Item #11457624
  • Manufacturer Part #49-66-4567
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • IMPACT DUTY Magnet prevents magnet loosening over time
  • Magnetic nut driver holds screws securely during application set-up
  • Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
  • Color-coded bands aid with selecting the right size nut driver
  • CUSTOM ALLOY76™ Steel is engineered to extend bit life
  • 6" Magnetic nut driver allows for extended reach and tight-access applications
  • Chamfered edge for maximum screw-head engagement
  • Improved hex geometry for best fit and reduced stripping
  • Designed for heavy-duty impact applications
  • Designed for use with Impact Drivers and Drill Drivers
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Bit Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Length
6 in
Number of Pieces
4 Piece
Shank Size
1/4 in
Weight
1.398 lb
Characteristics & Features
Collection
Shockwave™Impact Duty™
Color Finish Name
Black
Drive Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Magnetic
Yes
Material
Alloy Steel
Shank Style
Hex
Tool Type
Nut Driver Set
Electrical & Operational Information
Drive Type
Slotted, Phillips
Warranty & Product Information
Type
M49664567
UPC
452422495344