Side Handle for 5317-20 and 5316-20 Rotary Hammers
Side Handle for 5317-20 and 5316-20 Rotary Hammers
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 5317-20 and 5316-20 Rotary Hammers
- Material:
- Plastic
- Number of Tools Included:
- 1
- Portable:
- Yes
- Product Type:
- Handle
- UL Listed:
- No
- UPC:
- 045242227358
- Weight:
- 0.32