Single Channel Strut Shear Kit
Single Channel Strut Shear Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Strut Support plate offers a quick 4in/10cm measurement offset for simple, repeatable shears.
- No exposed blades.
- Installation ready cuts with no filing and deburring.
- Tri-Stand chain vice mount allows easy integration into any brand chain vice.
- 250+ shears on 1-5/8” Pre-Galv Strut on a single M18 XC 5.0ah charge.
- Die Retention Arm allows for tool free die change.
- Two Stage Trigger activates the LEDs without activating the tool.
- Dual LEDs provide light to both sides of the head to properly illuminate the working area.
- Auto ram return on trigger release allows for instant set up for your next shear.
- Trigger Lock Out prevents unwanted tool activation in transport, set up, and tear down.
Documents
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Blade Length (in):
- 1-5/8 in
- Blade Material:
- Steel
- Blade Width (in):
- 1-5/8 in
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 1-5/8 in
- Depth:
- 17-1/2 in
- Gauge (metal):
- 12 ga
- Handle Length (in):
- 5 in
- Handle Material:
- Plastic
- Height:
- 9-59/100 in
- Material:
- Metal
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Shear
- UL Listed:
- Yes
- UPC:
- 045242831524
- Volts:
- 18V
- Weight:
- 24 lb