Size L Plastic Automotive, Garden Construction Work, Hardware, Law Enforcement, Mechanic, Motorsports, Multi-Purpose and Outdoor Gloves
Size L Plastic Automotive, Garden Construction Work, Hardware, Law Enforcement, Mechanic, Motorsports, Multi-Purpose and Outdoor Gloves
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 120-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Better fit, better protection
- ANSI cut level 3
- Reinforced nitrile coating between thumb and finger
- 15 Gauge for better dexterity
- Light and breathable
- Smartswipe™ Touchscreen compatible fingertips
- High performance polyethylene is knit into the gloves for cut protection
- EN388 abrasion: 4 (range 1-4)
- EN388 cut: 3 (range 1-5)
- EN388 tear: 4 (range 1-4)
Documents
Specifications
- ANSI:
- ANSI Cut Level A3
- Coating:
- Reinforced Nitrile
- Color Finish Category:
- Yellows
- Color Finish Name:
- High Visibility Yellow
- Glove Size:
- L
- Glove Type:
- Automotive, Gardening, Construction, Work, Hardware, Industrial Safety, Mechanic, Multi-Purpose, Outdoor
- Material:
- Nylon
- Material Type:
- HPPE, Polyester, Polyurethane
- Reusable:
- Yes
- UPC:
- 045242553617