This product requires certification to purchase.

Size L Plastic Dipped Gloves

Milwaukee®

Size L Plastic Dipped Gloves

  • Fast #
  • Part #M48737022
  • Item #9919454
  • Manufacturer Part #48-73-7022
5 out of 5 Customer Rating
Brand image
Milwaukee®

Size L Plastic Dipped Gloves

  • Fast #
  • Part #M48737022
  • Item #9919454
  • Manufacturer Part #48-73-7022
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 18 gauge - total mobility
  • Reinforced nitrile coating between thumb and index finger
  • Long-lasting nitrile dip
  • ANSI cut level 8
  • EN388 - 4X43F
  • Smartswipe™ touchscreen compatible fingertips
  • High dexterity design when handling small objects
  • Breathable glove design
  • High performance polyethylene and tungsten are knit into the gloves for cut protection
  • Color-coded band for easy cut level identification
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level A6
Coating:
Nitrile
Color Finish Category:
Greys
Color Finish Name:
Grey, Black, Orange
Depth:
9-7/10 in
Glove Size:
L
Glove Type:
Dipped
Height:
1-1/5 in
Length:
9-7/10 in
Material:
Nylon, Spandex
Material Type:
Polyethylene
UPC:
045242654116
Width:
4-9/10 in