Size L Rubber Dipped and Winter Glove
Size L Rubber Dipped and Winter Glove
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 120 Pallet: 1440-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Warm acrylic terry liner
- Secure dual liner
- Durable double dipped coating
- ANSI cut level 5
- EN511: X1X
- EN388: 3X43E
- Sandy latex finish for grip performance
- 10 gauge inner liner for warmth
- Breathable and comfortable glove design
- 13 gauge outer liner
Documents
Specifications
- ANSI:
- ANSI Cut Level A5
- Coating:
- Latex
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Depth:
- 4-49/100 in
- Glove Size:
- L
- Glove Type:
- Dipped, Winter
- Height:
- 1-3/10 in
- Length:
- 4-49/100 in
- Material:
- Nylon, Acrylic
- Material Type:
- Latex
- Reusable:
- Yes
- UPC:
- 045242645114
- Width:
- 10-43/100 in