Size M Dipped Nitrile and Polyurethane Plastic Gloves in Grey
Size M Dipped Nitrile and Polyurethane Plastic Gloves in Grey
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 18 Gauge - total mobility
- Lighter and more breathable
- EN 388 - 4X42D
- High dexterity design when handling small objects
- High performance polyethylene is knit into the gloves for cut protection
- Color-coded band for easy cut level identification
- Breathable glove design
- Smartswipe™ touchscreen compatible fingertips
- ANSI cut level 4
- Reinforced nitrile coating between thumb and index finger
Specifications
- ANSI:
- ANSI Cut Level A4
- Coating:
- Nitrile, Polyurethane
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- M
- Glove Type:
- Demolition, Dipped, Duct Work, High Dexterity Applications, Pipe Threading, Sheet Metal Work, Wire-stripping
- Material:
- Polyester
- Material Type:
- Nylon
- Reusable:
- Yes
- UPC:
- 045242618385