Size M Plastic High Dexterity Applications, Light Material Handling and Winter Gloves
Size M Plastic High Dexterity Applications, Light Material Handling and Winter Gloves
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 1800-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Warm acrylic terry liner
- Secure dual liner
- 15 gauge better dexterity
- ANSI cut level 2
- EN511: X1X
- EN388: 2242B
- Sandy latex finish for grip performance
- 10 gauge inner liner for warmth
- Breathable and comfortable glove design
- 15 gauge outer liner for dexterity
Specifications
- ANSI:
- ANSI Cut Level A2
- Coating:
- Latex
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Depth:
- 4-49/100
- Glove Size:
- M
- Glove Type:
- High Dexterity Applications, Light Material Handling, Winter
- Height:
- 1-3/10
- Length:
- 4-1/2
- Material:
- Nylon, Acrylic
- Material Type:
- Acrylic
- Reusable:
- Yes
- UPC:
- 045242644896
- Width:
- 10-2/5