Size M Rubber Insulated and Winter Glove
Size M Rubber Insulated and Winter Glove
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72 Pallet: 1800-
Pick Up Not AvailableNot available in UT
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in UT
Product Details
Product Details
- ANSI/ISEA 105-2016 cut level 1; EN 511: 01X; EN 388: 1141A
- Sandy latex finish for grip performance
- Breathable and comfortable glove design
- 1/2 double dipped latex micro finish for water resistance and warmth
- 15GA outer liner for dexterity
- Ideal use for material handling and general purpose remodeling applications
Documents
Specifications
- ANSI:
- ANSI/ISEA 105-2016, ANSI Cut Level A1
- Coating:
- Latex
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Glove Size:
- M
- Glove Type:
- Insulated, Winter
- Material:
- Nylon
- Material Type:
- Latex
- Reusable:
- Yes
- UPC:
- 045242500178