Size M Vest in Black
Size M Vest in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable canvas outer layer
- Reinforced high wear zones
- Sherpa-lining
- Pockets built to work
- Drop tail - extended coverage
Specifications
- Clothing Size:
- M
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13
- Height:
- 2-1/2
- Length:
- 13
- Material:
- Cotton
- Material Type:
- Canvas
- Number of Pieces:
- 1 Piece
- Power Source:
- Cordless
- Product Type:
- Vest
- UL Listed:
- Yes
- UPC:
- 045242767786
- Volts:
- 12V
- Weight:
- 2.64
- Width:
- 15