Size XL 1 Piece Lithium-ion Polyester Hoodie in Blue
Size XL 1 Piece Lithium-ion Polyester Hoodie in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 320-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Breathable fabric
- Built for mobility - Move and layer easily
- Comfortable fit rib-Knit & waist and drawstring adjustable hood
- Forward shoulder design - Drop shoulder seams reduce wear
- Reinforced pocket seams
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Clothing Size:
- XL
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 17 in
- Height:
- 2 in
- Length:
- 17 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- Hoodie
- UL Listed:
- Yes
- UPC:
- 045242773374
- Volts:
- 12V
- Weight:
- 1.24 lb
- Width:
- 12 in