This product requires certification to purchase.

Size XL Dipped Nitrile and Polyurethane Plastic Gloves in Grey

Milwaukee®

Size XL Dipped Nitrile and Polyurethane Plastic Gloves in Grey

  • Fast #
  • Part #M48738743
  • Item #9837108
  • Manufacturer Part #48-73-8743
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

Size XL Dipped Nitrile and Polyurethane Plastic Gloves in Grey

  • Fast #
  • Part #M48738743
  • Item #9837108
  • Manufacturer Part #48-73-8743
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 18 Gauge - total mobility
  • Lighter and more breathable
  • EN 388 - 4X42D
  • High dexterity design when handling small objects
  • High performance polyethylene is knit into the gloves for cut protection
  • Color-coded band for easy cut level identification
  • Breathable glove design
  • Smartswipe™ touchscreen compatible fingertips
  • ANSI cut level 4
  • Reinforced nitrile coating between thumb and index finger
  • Requires Certification
Dimensions & Measurements
Glove Size
XL
Characteristics & Features
Coating
Nitrile, Polyurethane
Color Finish Category
Greys
Color Finish Name
Grey
Glove Type
Demolition, Dipped, Duct Work, High Dexterity Applications, Pipe Threading, Sheet Metal Work, Wire-stripping
Material
Polyester
Material Type
Nylon
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut Level A4
UPC
045242618408