Size XL Synthetic Leather Work Glove in Red and Black
This product has been replaced by
Manufacturer Part #48-73-8524
Size XL Synthetic Leather Work Glove in Red and Black
Product Details
Product Details
- Smartswipe™ fingertips, knuckles and palms - permits the use of touch screen devices without removing gloves
- High dexterity finger tips provide dexterity when handling small objects
- Built-in terry cloth sweat wipe
- Breathable lining provides all day comfort
- Reinforced thumb seam
- Hook & loop closure for a secure fit
- Size - XXL
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Glove Size:
- XL
- Glove Type:
- Work
- Material:
- Synthetic Leather
- UPC:
- 045242479900