This product requires certification to purchase.

Size XXL 1 Piece Lithium-ion Polyester Hoodie in Black

Milwaukee®

Size XXL 1 Piece Lithium-ion Polyester Hoodie in Black

  • Fast #
  • Part #M351B2X
  • Item #9919387
  • Manufacturer Part #351B-2X
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

Size XXL 1 Piece Lithium-ion Polyester Hoodie in Black

  • Fast #
  • Part #M351B2X
  • Item #9919387
  • Manufacturer Part #351B-2X
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Breathable fabric
  • Built for mobility - move and layer easily
  • Comfortable fit rib-knit & waist and drawstring adjustable hood
  • Forward shoulder design - drop shoulder seams reduce wear
  • Reinforced pocket seams
  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
Clothing Size:
2XL
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
17
Height:
2
Length:
17
Material:
Cotton, Plastic
Material Type:
Polyester
Number of Pieces:
1 Piece
Product Type:
Hoodie
UL Listed:
Yes
UPC:
045242763887
Volts:
12V
Weight:
1.24
Width:
12